Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Dummy Lever Lockset, Accent/Camelot, Left Hand

  • Mfr # F170 ACC 625 CAM LH

  • Zoro # G0943877


product price: $29.39
/ea

Key Features

Grade
2
Finish
Bright Chrome
Series
F
Fire Rated
3 hr.
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 ACC 625 CAM LH
Zoro #
G0943877
UPC #
043156777709
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Grade
2
Finish
Bright Chrome
Series
F
Fire Rated
3 hr.
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Backset
2-3/8 in or 2-3/4 in
Lockset Fire Rating
3 hr
Lockset Grade
2
Number of Pins
0
Mortise/Cylindrical
Cylindrical
Location Type
Commercial, Residential
ADA Compliant
Yes
Style
F Accent/Camelot
Includes
Latch, Strike
Lockset Performance Strength
Light Duty
Features
Left Hand
Number of Keys
0
Handle Material
Brass
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Keyway Type
None
Lockset Function
Dummy
Lockset Handle Type
Lever
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Lockset Finish
Bright Chrome
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Key Type
Not Keyed
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Fire Rating
3 hr
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Includes Core
Core Not Included
Lockset Type
Mechanical
Knob/Handle Material
Brass
Hand Orientation
Left-Handed
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
3
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Accent, Camelot
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.