Chrome Entrance Knob Lockset, Georgian/Camelot

  • Mfr # F51A GEO 625 CAM
  • Zoro # G0941838
product price: 
$
70.59
/ea

Key Features

Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in and 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F51A GEO 625 CAM
Zoro #
G0941838
UPC #
043156763078
Country of Origin
United States
Lockset Finish
Chrome
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Tumbler C
Key Type
Keyed Different
Series
F
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Lockset Performance Strength
Light Duty
ADA Compliant
No
Includes
Latch, Strike
Strike Dim.
1-5/8 in x 2-1/4 in
Item
Door Lockset
Ligature Resistant
No
Pins
5
Style
F Georgian/Camelot
Location Type
Commercial, Residential
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Strike Type
Full Lip, Round Corner
Number of Keys
2
Knob Material
Brass
For Use With
Residential/Light Commercial Applications
Lockset Fire Rating
Not Rated
Keying
Keyed Different
Number of Pins
5
Features
Fit on Standard Pre-Drilled Doors, Lock and Finish Backed By Limited Lifetime Warranty, Self-Aligning Screw Holes, Universal Latch
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Bright Chromium-Plated
Lockset Function ANSI Code
F81
Knob/Handle Material
Brass
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
2
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Performance Grade
3
Lockset Style
Camelot, Georgian
Lockset Type
Mechanical

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Fit on Standard Pre-Drilled Doors, Lock and Finish Backed By Limited Lifetime Warranty, Self-Aligning Screw Holes, Universal Latch

Description

Knob Lockset,Mechanical,Entrance,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.