Satin Nickel Entrance Knob Lockset, Georgian/Camelot

  • Mfr # F51A GEO 619 CAM
  • Zoro # G0941993
product price: 
$
66.19
/ea

Key Features

Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in and 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F51A GEO 619 CAM
Zoro #
G0941993
UPC #
043156763047
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Fit on Standard Pre-Drilled Doors, Lock and Finish Backed By Limited Lifetime Warranty, Self-Aligning Screw Holes, Universal Latch

Details

Lockset Finish
Satin Nickel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Tumbler C
Key Type
Keyed Different
Series
F
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
For Use With
Residential/Light Commercial Applications
Lockset Performance Strength
Light Duty
Lockset Fire Rating
Not Rated
Location Type
Commercial, Residential
ADA Compliant
No
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Includes
Latch, Strike
Pins
5
Style
F Georgian/Camelot
Number of Keys
2
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Knob Material
Brass
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Keying
Keyed Different
Number of Pins
5
Features
Fit on Standard Pre-Drilled Doors, Lock and Finish Backed By Limited Lifetime Warranty, Self-Aligning Screw Holes, Universal Latch
Performance Grade
3
Lockset Style
Camelot, Georgian
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Application
Multiple Family Residential
Knob/Handle Material
Brass
Lockset Type
Mechanical
ANSI Grade
2
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Function ANSI Code
F81
Mortise/Cylindrical
Cylindrical

Description

Knob Lockset,Mechanical,Entrance,Grd. 1

Ratings & reviews