Shop SCHLAGE
See all product information
Create Account
Classroom/Storeroom Mort Lock, Rhodes Lever, Spring Latch, Satin Chrome, RightHanded
- Mfr # CO100MS70KPRHO626JR
- Zoro # G016468501
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100MS70KPRHO626JR
- Zoro #
- G016468501
- UPC #
- 197163330249
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Keyway Type
- Schlage FSIC Prep Less Core
- Backset
- 2-3/4 in
- Material
- Brass or Bronze
- Series
- Brass or Bronze
- Voltage
- 4V DC to 7V DC
Dimensions
- Required Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.