Shop SCHLAGE
See all product information
Create Account
CO-100 Standalone Elect Lock, Storeroom Function, Athens Style Lever, w/ Schlage Cyl, Satin Chrome
- Mfr # CO100993R70KPATH626PRR
- Zoro # G516468377
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Color
Satin Chrome
Fire Rated
No
Type
Trim
Series
CO100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100993R70KPATH626PRR
- Zoro #
- G516468377
- UPC #
- 197163373574
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- Fire Rated
- No
- Type
- Trim
- Series
- CO100
- Material
- Brass or Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.