Shop SCHLAGE
See all product information
Create Account
Grade 1 Entrance Lock, Sparta Lever, Yale LFIC Prep Less Core, Satin Chrome Finish, Non-Handed
- Mfr # ND53JD-YA6 SPA 626
- Zoro # G516475887
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Keyway Type
Yale LFIC Prep Less Core
Series
ND
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND53JD-YA6 SPA 626
- Zoro #
- G516475887
- UPC #
- 197163379606
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Keyway Type
- Yale LFIC Prep Less Core
- Series
- ND
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Height
- 4-3/4 in
- Width
- 8 1/4 in
- Length
- 9-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.