CO Series Exit Trims
- Mfr # CO100993M70KPLLL626LRR
- Zoro # G210054319
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Material
Brass or Bronze
Exit Device Type
Trim
Application
Exit Device Trim
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993M70KPLLL626LRR
- Zoro #
- G210054319
- UPC #
- 197163260713
- Country of Origin
- Mexico
Details
- Includes
- Exit Device Trim
- Material
- Brass or Bronze
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Finish
- Satin Chrome
- For Use With
- CO Series Exit Trims
- Color
- Satin Chrome
Description
CO-100 Standalone Electronic Lock, Mortise Exit Device Trim, Classroom Function, Keypad, Less Lever, Less Schlage Standard Cylinder, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.