Shop SCHLAGE
See all product information
Create Account
Exit Device Trim
- Mfr # CO100993S70KPRHO626PRR
- Zoro # G806629952
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial
Outside Trim Type
Storeroom Lever
Finish
626/US26D
Exit Device Type
Trim
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993S70KPRHO626PRR
- Zoro #
- G806629952
- UPC #
- 197163065844
- Country of Origin
- Mexico
Details
- Application
- Commercial
- Outside Trim Type
- Storeroom Lever
- Finish
- 626/US26D
- Exit Device Type
- Trim
- Material
- Brass or Bronze
- Electrical/Mechanical
- Electric Lever Trim
- Type
- Exit Devices
- Series
- CO Series Exit Trims
- Fire Rated
- No
Description
CO-100 Standalone Electronic Lock, Surface Vertical Rod , Classroom Function, Keypad, Rhodes Style Lever, With Schlage Standard Cylinder, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.