CO Series Exit Trims
- Mfr # CO100993R70KPRHO605LRR
- Zoro # G210070944
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Fire Rated
No
Finish
Bright Brass
Material
Brass
Color
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993R70KPRHO605LRR
- Zoro #
- G210070944
- UPC #
- 197163308477
- Country of Origin
- Mexico
Details
- Includes
- Exit Device Trim
- Fire Rated
- No
- Finish
- Bright Brass
- Material
- Brass
- Color
- Bright Brass
- For Use With
- CO Series Exit Trims
Description
The CO Series offers 993 Exit Trim for use with compatible exit devices in retrofit or new construction applications. The 993 Exit Trim was designed to suite with CO Series cylindrical and mortise locksets to ensure that the facility remains aesthetically consistent. The CO Series 993 Exit Trim utilizes universal hardware to simplify installation of offline trim to a variety of exit devices, including Rim style from Von Duprin, Falcon, Sargent, Precision, Corbin Russwin, Dorma, and Yale
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.