CO Series Exit Trims
- Mfr # CO200993R70PRKRHO626LRR
- Zoro # G010054083
product price:Â
$
1,931.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Color
Satin Chrome
Finish
Satin Chrome
Includes
Exit Device Trim
For Use With
CO Series Exit Trims
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO200993R70PRKRHO626LRR
- Zoro #
- G010054083
- UPC #
- 197163260751
- Country of Origin
- Mexico
Details
- Application
- Exit Device Trim
- Color
- Satin Chrome
- Finish
- Satin Chrome
- Includes
- Exit Device Trim
- For Use With
- CO Series Exit Trims
- Material
- Brass or Bronze
- Exit Device Type
- Trim
Description
CO-200 Standalone Electronic Lock, Rim/Concealed Exit Device Trim, Classroom Function, Proximity Reader and Keyppad, Rhodes Style Lever, Less Schlage Standard Cylinder, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.