CO Series Standalone Electronic Locks
- Mfr # CO100993R70KPTLR626BRR
- Zoro # G710054338
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
CO Series Exit Trims
Material
Brass or Bronze
Color
Satin Chrome
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993R70KPTLR626BRR
- Zoro #
- G710054338
- UPC #
- 197163260720
- Country of Origin
- Mexico
Details
- Finish
- Satin Chrome
- For Use With
- CO Series Exit Trims
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
Description
CO-100 Standalone Electronic Lock, Rim/Concealed Exit Device Trim, Classroom Function, Keypad, Tubular Style Lever, SFIC Prep, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.