Shop SCHLAGE
See all product information
Create Account
CO Series Standalone Electronic Locks
- Mfr # CO200CY70KPRHO605LR
- Zoro # G810071464
product price:Â
$
1,373.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Type
Less Cylinder
For Use With
CO Series Standalone Electronic Locks
Material
Brass
Color
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO200CY70KPRHO605LR
- Zoro #
- G810071464
- UPC #
- 197163308545
- Country of Origin
- Mexico
Details
- Finish
- Bright Brass
- Type
- Less Cylinder
- For Use With
- CO Series Standalone Electronic Locks
- Material
- Brass
- Color
- Bright Brass
- Includes
- Cylindrical Locks with Keypad Trim
Description
The CO Series is the ideal solution for customers seeking the added security and convenience of electronic access control without the cost or complexity of a fully networked system. The CO-200 is computer or manually programmable with users rights stored on the lock. The Handheld Device HHD used in conjunction with your access control software, allows you to easily add or delete users and retrieve audits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.