CO100993R70 KP ATH 643e PD Exit Device Trim
- Mfr # CO100993R70KPATH643EPRR
- Zoro # G110056086
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Material
Steel
Finish
Aged Bronze
For Use With
CO Series Exit Trims
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO100993R70KPATH643EPRR
- Zoro #
- G110056086
- UPC #
- 197163197965
- Country of Origin
- Mexico
- Application
- Exit Device Trim
- Material
- Steel
- Finish
- Aged Bronze
- For Use With
- CO Series Exit Trims
Description
CO-100 Standalone Electronic Lock, Rim/Concealed Exit Device Trim, Classroom Function, Keypad, Athens Style Lever, With Schlage Standard Cylinder, Aged Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.