Shop SCHLAGE
See all product information
Create Account
CO100MS70 KP TLR 626 JD Electric Mortise Lock
- Mfr # CO100MS70KPTLR626JR
- Zoro # G310056213
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Type
TLR - Tubular Lever
For Use With
CO Series Standalone Electronic Locks
Material
Brass or Bronze
Includes
Mortise Locks with Keypad Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100MS70KPTLR626JR
- Zoro #
- G310056213
- UPC #
- 197163204571
- Country of Origin
- Mexico
Details
- Finish
- Satin Chrome
- Type
- TLR - Tubular Lever
- For Use With
- CO Series Standalone Electronic Locks
- Material
- Brass or Bronze
- Includes
- Mortise Locks with Keypad Trim
- Style
- Right Hand
- Application
- 7 - Classroom/Storeroom
- Features
- Schlage FSIC Prep Less Core
Description
Grade 1 Standalone Electronic Mortise Lock, Classroom Function, Keypad Reader, Tubular Lever, FSIC Prep, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.