Electromagnetic Lock, 1500lb., M400 Series

  • Mfr # M490DE
  • Zoro # G8695951
product price: 
$
1,789.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M490DE
Zoro #
G8695951
UPC #
-
Country of Origin
Mexico
Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
Includes
Adjustable Relock Time Delay, Door Position Switch, Door Prop Timer, Magnetic Bond Sensor (MBS)
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M400
Features
Connects to Most Access Control Systems, Fail Safe Operation
Total Projection (In.)
3 in
Amp Draw @ 24V
450mA/24V DC
Mfr. Series
M400
Amp Draw @ 12V
750mA/12V DC
Standards
ANSI/BHMA 156.24, BOCA Compliant, CSFM, cUL Listed, NFPA 101, UL 294, UL Listed
Release Delay
Instantaneous
Holding Force (Lb.)
1,500
Projection from Wall (In.)
3 in
Current @ 24V
0.45 A
Holding Force - Maximum
1,300 lb
Includes Hardware
Hardware Included
Current @ 12V
0.75 A
UL Fire Rating
UL10C
Projection
3 in
Shell Material
Steel

Dimensions

Armature Width (In.)
2 5/8 in
Lock Body Width (In.)
3 1/16 in
Armature Length (In.)
10 1/2 in
Strike Plate Depth (In.)
1/2 in
Strike Plate Length (In.)
10 1/2 in
Lock Body Length (In.)
12 1/2 in
Lock Body Depth (In.)
3 in
Armature Depth (In.)
1/2 in
Strike Plate Width (In.)
2 5/8 in
Lock Body Depth
3 in
Armature Length
10 1/2 in
Strike Plate Width
2 5/8 in
Lock Body Width
3 1/16 in
Armature Width
2 5/8 in
Overall Height
3 in
Strike Plate Height
1/2 in
Overall Width
3 1/16 in
Overall Length
12 1/2 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 750mA/12V DC, Amp Draw @ 24V 450mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 3 in, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 3 in, Holding Force (Lb.) 1,500, Armature Length (In.) 10 1/2 in, Armature Width (In.) 2 5/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 12 1/2 in, Lock Body Width (In.) 3 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.