Combo Dead Bolt, ANSI 2 Grade, Keyed Alike Key, Brass, Satin Nickel, 238 or 234 in Backset

  • Mfr # FB50VPLY619

  • Zoro # G707680779


product price:  $72.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB50VPLY619
Zoro #
G707680779
UPC #
43156184293
Country of Origin
Mexico

Description

Schlage Combo Dead Bolt, Design Plymouth, Security Grade ANSI 2, Number of Cylinders 1, Keyway Type KA4, Key Type Keyed Alike, Backset Size 238 or 234 in, Latch Type Dual Option, Latch Housing Diameter 78 in, Throw Length 1 in, Door Thickness 134 to 138 in, Door Handing Left, Right, CommercialResidential Residential, Bolt Type ThumbTurn, Keypad Included Yes, Brass, Satin Nickel, Includes 1 Cylinder Deadbolt and 1F51 Plymouth Entry Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.