This item is Discontinued.

No Product Image Available

Aged Bronze Mortise Lock L9080PEUM61B643ELH (Discontinued)

  • Mfr # L9080PEUM61B643ELH
  • Zoro # G2891535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9080PEUM61B643ELH
Zoro #
G2891535
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Storeroom
Style
Left Hand
Finish
Aged Bronze
Item
Aged Bronze Mortise Lock L9080PEUM61B643
Lockset Finish
Aged Bronze

Description

Schlage Commercial L9080PEUM61B643ELH Storeroom Electrically Unlocked Mortise Lock C Keyway with M61 Lever and B Rose Left Hand Aged Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.