This item is Discontinued.

No Product Image Available

Aged Bronze Mortise Lock L9082PEU12B643ELH (Discontinued)

  • Mfr # L9082PEU12B643ELH
  • Zoro # G2924618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9082PEU12B643ELH
Zoro #
G2924618
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Institution
Style
Left Hand
Finish
Aged Bronze
Item
Aged Bronze Mortise Lock L9082PEU12B643E
Lockset Finish
Aged Bronze

Description

Schlage Commercial L9082PEU12B643ELH Institution Electrically Unlocked Mortise Lock C Keyway with 12 Lever and B Rose Left Hand Aged Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.