Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Aged Bronze Mortise Lock L9453P41A643E
- Mfr # L9453P41A643E
- Zoro # G3132807
product price:Â
$
828.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Lockset Finish
Aged Bronze
Keyway Type
C Keyway
Includes
Deadbolt
Finish
Aged Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9453P41A643E
- Zoro #
- G3132807
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Knob
- Lockset Finish
- Aged Bronze
- Keyway Type
- C Keyway
- Item
- Aged Bronze Mortise Lock L9453P41A643E
- Includes
- Deadbolt
- Finish
- Aged Bronze
- Location Type
- Commercial
- Function
- Entry
Description
Item Aged Bronze Mortise Lock L9453P41A643E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.