AL25D Saturn Exit Lock, Bright Polished Brass

  • Mfr # AL25D SAT 605

  • Zoro # G512496282


product price:  $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL25D SAT 605
Zoro #
G512496282
UPC #
43156154487
Country of Origin
United States

Description

Exit Lock, Inside lever unlocked, blank plate outside, 2-3/4'' Backset Square Corner, 4-7/8'' ANSI Strike. 605 Bright Brass AL SeriesCylindrical locksThe AL Series is designed to offer reliable security in medium- to high-traffic areas. It is designed for interior office doors, banks, retail spaces, hotel guest areas and many other applications. With a Grade 2 ANSI/BHMA rating, four lever styles and ten finishes, the AL Series fits any interior or exterior need.Specifications: Handing:Non-handed Door thickness:1 3/8'' to 1 7/8'' 35 mm to 48 mm standard Backset:2 3/4'' 70 mm standard. 2 3/8'' 60 mm Front:Steel. 2 1/4'' x 1 1/8'' square corner, beveled, for 2 3/4'' backset standard Lock chassis:Steel, zinc dichromated for corrosion resistance Latch bolt:Brass, chrome plated, 1/2'' throw, deadlocking on keyed and exterior functions Exposed trim:Wrought brass and bronze. Levers are pressure cast zinc, plated to match finish symbols. Strike:ANSI curved lip strike 4 7/8'' x 1 1/4'' x 1 1/4'' lip to center standard. Cylinder and keys:6-pin patented Everest 29 S123 keyway standard with two nickel silver keys per lock. Keying options:Interchangeable core and Primus high security cylinders. Master keying, grand master keying, and construction keying. Finishes:605 - Bright brass606 - Satin brass609 - Antique brass612 - Satin bronze613 - Oil rubbed bronze619 - Satin nickel622 - Matte black625 - Bright chromium plated626 - Satin chromium plated626AM - Anti-microbial coating643e - Aged bronzee = an equivalent finish to the BHMA standard.Jupiter, Neptune, and Omega not available in 609 finish for FSIC and SFIC.Certifications: ANSI:Meets or exceeds A156.2 Series 4000, Grade 2 strength and operational requirements.Meets A117.1 Accessibility Code. Federal:Meets FF-H-106C California State Reference Code: Formerly Title 19, California State Fire Marshal StandardAll levers with a return to door of 1/2'' 64 mm or less comply. UL / cUL:All locks listed for A label single doors, 4' x 8'.Letter F and UL symbol on latch front indicate listing. UL437 Listed locking cylinder optional: specify Primus 20-500 Series cylinder. ADA compliant:Schlage Lock Company offers a wide selection of locks designed to meet the Americans With Disabilities Act.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.