This item is Discontinued.

Schlage Commercial Antique Brass Classroom A70PDGEO609 A70PDGEO609

Antique Brass Classroom A70PDGEO609 (Discontinued)

  • Mfr # A70PDGEO609
  • Zoro # G3032978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A70PDGEO609
Zoro #
G3032978
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Classroom
Style
Georgian
Keyway Type
C Keyway
Item
Antique Brass Classroom A70PDGEO609
Includes
Latch
Finish
Antique Brass
Location Type
Commercial
Strike
Antique Brass
Product Type
Lock

Description

Item Antique Brass Classroom A70PDGEO609

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.