Antique Brass Mortise Lock L9456PM61B609RH
- Mfr # L9456PM61B609RH
- Zoro # G3276736
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Location Type
Commercial
Finish
Antique Brass
Features
Right Hand
Function
Corridor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9456PM61B609RH
- Zoro #
- G3276736
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Keyway
- Item
- Antique Brass Mortise Lock L9456PM61B609
- Location Type
- Commercial
- Finish
- Antique Brass
- Features
- Right Hand
- Function
- Corridor
Description
Item Antique Brass Mortise Lock L9456PM61B609
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.