This item is Discontinued.

No Product Image Available

Antique Brass Mortise Lock L9458PSTAB609RH (Discontinued)

  • Mfr # L9458PSTAB609RH
  • Zoro # G3308909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9458PSTAB609RH
Zoro #
G3308909
UPC #
-
Country of Origin
Mexico

Details

Includes
Latch
Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Classroom
Style
Right Hand
Finish
Antique Brass
Item
Antique Brass Mortise Lock L9458PSTAB609
Function
Auxiliary

Description

Schlage Commercial L9458PSTAB609RH Classroom Security with Deadbolt and Auxiliary Latch Mortise Lock C Keyway with St. Annes Lever and B Rose Right Hand Antique Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.