This item is Discontinued.

No Product Image Available

Bright Brass by Bright Chrome Storeroom A80PDPLY605626 (Discontinued)

  • Mfr # A80PDPLY605626
  • Zoro # G3033757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A80PDPLY605626
Zoro #
G3033757
UPC #
-
Country of Origin
Mexico

Details

Includes
Latch
Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Storeroom
Style
Plymouth
Finish
Bright Chrome
Item
Bright Brass by Bright Chrome Storeroom
Strike
Bright Brass
Product Type
Lock

Description

Bright Brass by Bright Chrome Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.