Bright Brass Mortise Lock L017207L605
- Mfr # L017207L605
- Zoro # G5240674
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Brass
Function
Full Dummy
Product Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L017207L605
- Zoro #
- G5240674
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Bright Brass Mortise Lock L017207L605
- Location Type
- Commercial
- Finish
- Bright Brass
- Function
- Full Dummy
- Product Type
- Trim
Description
Item Bright Brass Mortise Lock L017207L605
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.