Bright Brass Mortise Lock L901012L605RH

  • Mfr # L901012L605RH

  • Zoro # G4020784


product price:  $633.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Finish
Bright Brass
Features
Right Hand
Includes
Latch
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L901012L605RH
Zoro #
G4020784
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Item
Bright Brass Mortise Lock L901012L605RH
Finish
Bright Brass
Features
Right Hand
Includes
Latch
Location Type
Commercial
Function
Passage

Description

Item Bright Brass Mortise Lock L901012L605RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.