Bright Brass Mortise Lock L9010M81L605

  • Mfr # L9010M81L605

  • Zoro # G4029385


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Includes
Latch
Finish
Bright Brass
Location Type
Commercial
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010M81L605
Zoro #
G4029385
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Item
Bright Brass Mortise Lock L9010M81L605
Includes
Latch
Finish
Bright Brass
Location Type
Commercial
Function
Passage

Description

Item Bright Brass Mortise Lock L9010M81L605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.