Shop SCHLAGE COMMERCIAL

Bright Brass Mortise Lock L9080P41N605

  • Mfr # L9080P41N605
  • Zoro # G2871953

product price: 
$
849.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Style
Knob
Keyway Type
C Keyway
Location Type
Commercial
Finish
Bright Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9080P41N605
Zoro #
G2871953
UPC #
-
Country of Origin
Mexico
Lockset Function
Storeroom
Style
Knob
Keyway Type
C Keyway
Item
Bright Brass Mortise Lock L9080P41N605
Location Type
Commercial
Finish
Bright Brass

Description

Item Bright Brass Mortise Lock L9080P41N605

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.