This item is Discontinued.

No Product Image Available

Bright Brass Mortise Lock L9082PELSTAC605RH (Discontinued)

  • Mfr # L9082PELSTAC605RH
  • Zoro # G2921863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9082PELSTAC605RH
Zoro #
G2921863
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Rose
Location Type
Commercial
Lockset Function
Institution
Style
Right Hand
Finish
Bright Brass
Item
Bright Brass Mortise Lock L9082PELSTAC60

Description

Schlage Commercial L9082PELSTAC605RH Institution Electrically Locked Mortise Lock C Keyway with St. Annes Lever and C Rose Right Hand Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.