Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Mortise Lock L9175ACCB605RH
- Mfr # L9175ACCB605RH
- Zoro # G2948603
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Style
Accent
Keyway Type
Schlage
Strike Type
Mortise
Location Type
Commercial
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9175ACCB605RH
- Zoro #
- G2948603
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Accent
- Keyway Type
- Schlage
- Item
- Bright Brass Mortise Lock L9175ACCB605RH
- Strike Type
- Mortise
- Location Type
- Commercial
- Features
- Right Hand
- Finish
- Bright Brass
- Function
- Half Dummy
- Product Type
- Lock
Description
Item Bright Brass Mortise Lock L9175ACCB605RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.