Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Bright Brass Mortise Lock L9485PM84C605LH
- Mfr # L9485PM84C605LH
- Zoro # G3522585
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Rose
Features
Left Hand
Finish
Bright Brass
Location Type
Commercial
Function
Restroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9485PM84C605LH
- Zoro #
- G3522585
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- C Rose
- Item
- Bright Brass Mortise Lock L9485PM84C605L
- Features
- Left Hand
- Finish
- Bright Brass
- Location Type
- Commercial
- Function
- Restroom
Description
Item Bright Brass Mortise Lock L9485PM84C605L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.