This item is Discontinued.

Schlage Commercial Bright Brass Privacy A40GEO605 A40GEO605

Bright Brass Privacy A40GEO605 (Discontinued)

  • Mfr # A40GEO605
  • Zoro # G3030178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A40GEO605
Zoro #
G3030178
UPC #
043156947157
Country of Origin
Mexico

Details

Item
Bright Brass Privacy A40GEO605
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Brass
Includes
Latch
Style
Georgian
Lockset Finish
Bright Brass
Keyway Type
Schlage
Strike
Bright Brass

Description

Item Bright Brass Privacy A40GEO605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.