This item is Discontinued.

No Product Image Available

Bright Brass Storeroom S80FLA605LH (Discontinued)

  • Mfr # S80FLA605LH
  • Zoro # G2029485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S80FLA605LH
Zoro #
G2029485
UPC #
043156943685
Country of Origin
Mexico

Details

Lockset Function
Storeroom
Style
Flair
Keyway Type
C Keyway
Item
Bright Brass Storeroom S80FLA605LH
Location Type
Commercial
Features
Left Hand
Includes
Latch
Finish
Bright Brass
Strike
Bright Brass

Description

Item Bright Brass Storeroom S80FLA605LH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.