This item is Discontinued.

No Product Image Available

Bright Chrome Interconnected S270JDFLA625LH (Discontinued)

  • Mfr # S270JDFLA625LH
  • Zoro # G2023763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S270JDFLA625LH
Zoro #
G2023763
UPC #
-
Country of Origin
Mexico

Details

Includes
Latch
Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Classroom
Style
Flair
Finish
Bright Chrome
Item
Bright Chrome Interconnected S270JDFLA62
Features
Left Hand
Strike
Bright Chrome

Description

Bright Chrome Interconnected S270JDFLA62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.