This item is Discontinued.

No Product Image Available

Bright Chrome Mortise Lock L9082PEUM63A625LH (Discontinued)

  • Mfr # L9082PEUM63A625LH
  • Zoro # G2931207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9082PEUM63A625LH
Zoro #
G2931207
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Institution
Style
Left Hand
Finish
Bright Chrome
Item
Bright Chrome Mortise Lock L9082PEUM63A6

Description

Schlage Commercial L9082PEUM63A625LH Institution Electrically Unlocked Mortise Lock C Keyway with M63 Lever and A Rose Left Hand Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.