Bright Chrome Mortise Lock L9456P06A625RH

  • Mfr # L9456P06A625RH

  • Zoro # G3268948


product price:  $795.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Features
Right Hand
Finish
Bright Chrome
Location Type
Commercial
Function
Corridor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9456P06A625RH
Zoro #
G3268948
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Item
Bright Chrome Mortise Lock L9456P06A625R
Features
Right Hand
Finish
Bright Chrome
Location Type
Commercial
Function
Corridor

Description

Item Bright Chrome Mortise Lock L9456P06A625R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.