This item is Discontinued.

No Product Image Available

Bright Chrome Privacy LT40F03C625 (Discontinued)

  • Mfr # LT40F03C625
  • Zoro # G4219408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT40F03C625
Zoro #
G4219408
UPC #
-
Country of Origin
Mexico

Details

Item
Bright Chrome Privacy LT40F03C625
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Chrome
Includes
Latch
Keyway Type
C Rose
Lockset Finish
Bright Chrome
Style
Tubular
Strike
Bright Chrome
Fire Rated
Privacy

Description

Item Bright Chrome Privacy LT40F03C625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.