This item is Discontinued.

No Product Image Available

Bright Chrome Push / Pull HL6945326 (Discontinued)

  • Mfr # HL6945326
  • Zoro # G4360519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL6945326
Zoro #
G4360519
UPC #
-
Country of Origin
United States

Details

Item
Bright Chrome Push / Pull HL6945326
Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Bright Chrome
Strike Type
Mortise
Location Type
Commercial
Function
Entry
Outside Trim Type
Push
Product Type
Lock

Description

Item Bright Chrome Push / Pull HL6945326

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.