Bright Stainless Steel Mortise Lock L901041B629

  • Mfr # L901041B629

  • Zoro # G4022245


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Location Type
Commercial
Finish
Bright Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L901041B629
Zoro #
G4022245
UPC #
-
Country of Origin
Mexico

Details

Style
Knob
Lockset Finish
Bright Stainless Steel
Keyway Type
Schlage
Item
Bright Stainless Steel Mortise Lock L901
Location Type
Commercial
Finish
Bright Stainless Steel
Includes
Latch
Function
Passage

Description

Item Bright Stainless Steel Mortise Lock L901

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.