This item is Discontinued.

No Product Image Available

Bright Stainless Steel Mortise Lock L9082PELM56A629 (Discontinued)

  • Mfr # L9082PELM56A629
  • Zoro # G2916315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9082PELM56A629
Zoro #
G2916315
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Institution
Finish
Bright Stainless Steel
Item
Bright Stainless Steel Mortise Lock L908
Lockset Finish
Bright Stainless Steel

Description

Schlage Commercial L9082PELM56A629 Institution Electrically Locked Mortise Lock C Keyway with M56 Lever and A Rose Bright Stainless Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.