This item is Discontinued.

No Product Image Available

Bright Stainless Steel Mortise Lock L9082PEU41A629 (Discontinued)

  • Mfr # L9082PEU41A629
  • Zoro # G2925738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9082PEU41A629
Zoro #
G2925738
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Institution
Style
Knob
Finish
Bright Stainless Steel
Item
Bright Stainless Steel Mortise Lock L908
Lockset Finish
Bright Stainless Steel

Description

Schlage Commercial L9082PEU41A629 Institution Electrically Unlocked Mortise Lock C Keyway with 41 Knob and A Rose Bright Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.