This item is Discontinued.

No Product Image Available

Bright Stainless Steel Passage LT10FM52B629 (Discontinued)

  • Mfr # LT10FM52B629
  • Zoro # G4198959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT10FM52B629
Zoro #
G4198959
UPC #
-
Country of Origin
Mexico

Details

Includes
Latch
Keyway Type
Schlage
Location Type
Commercial
Style
Tubular
Finish
Bright Stainless Steel
Item
Bright Stainless Steel Passage LT10FM52B
Lockset Finish
Bright Stainless Steel
Function
Passage
Strike
Bright Stainless Steel
Fire Rated
Passage

Description

Item Bright Stainless Steel Passage LT10FM52B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.