This item is Discontinued.

No Product Image Available

Bright Stainless Steel Privacy LT4012B629 (Discontinued)

  • Mfr # LT4012B629
  • Zoro # G4217719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT4012B629
Zoro #
G4217719
UPC #
-
Country of Origin
Mexico

Details

Item
Bright Stainless Steel Privacy LT4012B62
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Stainless Steel
Includes
Latch
Style
Tubular
Keyway Type
Schlage
Lockset Finish
Bright Stainless Steel
Strike
Bright Stainless Steel

Description

Item Bright Stainless Steel Privacy LT4012B62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.