D170 Plymouth Single Dummy Trim, Satin Chrome
Mfr # D170 PLY 626
Zoro # G611777497
product price:Â $337.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D170 PLY 626
Zoro #
G611777497
UPC #
43156937516
Country of Origin
United States
Description
Inactive knob trim. 626 Satin Chrome. D SeriesCylindrical LockSchlage D Series cylindrical locks are knob-only locks built to survive in the toughest environments. The ANSI/BHMA Grade 1 rating allows the D Series to fit in applications like military barracks, back-of-house hospitality and repair/replace instances. Three knob styles and ten finishes make the Schlage D Series the perfect retrofit option.Heavy-duty hardware for premium performance.Exceeds 800,000-cycle ANSI Grade 1 requirementsExceeds ANSI A156.2, Series 4000 Grade 1 lock knob torque requirementsHeavy-gauge, cold-rolled steel mechanisms are corrosion treated for normal atmosphere conditionsSpecifications: Handing:Keyed functions of knob designs are field reversible Door thickness:1 3/8'' to 2'' 35 mm-51 mm standard Backset:2 3/4'' 70 mm standard. 2 3/8'' Faceplate:Brass, bronze or stainless steel. 1 1/8'' x 2 1/4'' 29 mm x 57 mm square corner, beveled Lock chassis:Steel, zinc dichromate plated for corrosion resistance Latch bolt:Brass, 1/2'' 12 mm throw, deadlocking on keyed and exterior functions. 3/4'' 19 mm throw, anti-friction latch available for pairs of fire doors. Exposed trim:Wrought brass, bronze or stainless steel Strike:ANSI curved lip strike 1 1/4'' x 4 7/8'' x 1 3/16'' lip to center standard. Optional strikes, lip lengths and ANSI strike box available Cylinder and keys:6-pin patented Everest 29 S123 keyway standard with two nickel silver keys per lock Keying options:Full size interchangeable core and Primus XP high security cylinders. Master keying, grand master keying, and construction keying Warrant:Three-year limited warranty Finishes:605 - Bright brass606 - Satin brass609 - Antique brass612 - Satin bronze613 - Oil rubbed bronze625 - Bright chromium plated626 - Satin chromium plated629 - Bright stainless steel630 - Satin stainless steel*643e - Aged bronzee = an equivalent finish to the BHMA standard.*Not available on Orbit or Tulip knob designs.Certifications: ANSI:Meets or exceeds A156.2 Series 4000, Grade 1 strength and operational requirements. Federal:Meets FF-H-106C Series 161. UL / cUL:All locks listed for A label single doors, 4' x 8'. Letter F and UL symbol on latch front indicate listing. Electrified functions are UL19X Listed for single point locking applications. UL437 Listed locking cylinder optional: specify Primus 20-500 Series cylinder. ADA compliant:Schlage Lock Company offers a wide selection of locks designed to meet the Americans With Disabilities Act.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.