Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Oil Rubbed Bronze Exit ND25TLR613
- Mfr # ND25TLR613
- Zoro # G4232629
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Exit
Style
Tubular
Keyway Type
Schlage
Location Type
Commercial
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND25TLR613
- Zoro #
- G4232629
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Function
- Exit
- Style
- Tubular
- Keyway Type
- Schlage
- Item
- Oil Rubbed Bronze Exit ND25TLR613
- Location Type
- Commercial
- Includes
- Latch
- Finish
- Oil Rubbed Bronze
- Strike
- Oil Rubbed Bronze
- Product Type
- Plate
Description
Item Oil Rubbed Bronze Exit ND25TLR613
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.