Shop SURE-LOC HARDWARE
See all product information
Create Account
Snowbird Passage Lever, Flat Black
- Mfr # SB101 FBL
- Zoro # G308412168
product price:Â
$
32.79
/ea
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Zinc
Length
4 5/8 in
Color
Flat Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB101 FBL
- Zoro #
- G308412168
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Material
- Zinc
- Color
- Flat Black
- Net Weight
- 1.5 lbs