Oil Rubbed Bronze Hospital ND44ATH613
- Mfr # ND44ATH613
- Zoro # G5250447
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Style
Athens
Keyway Type
Schlage
Includes
Latch
Finish
Oil Rubbed Bronze
Location Type
Hospital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND44ATH613
- Zoro #
- G5250447
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Athens
- Keyway Type
- Schlage
- Item
- Oil Rubbed Bronze Hospital ND44ATH613
- Includes
- Latch
- Finish
- Oil Rubbed Bronze
- Location Type
- Hospital
- Function
- Privacy
- Strike
- Oil Rubbed Bronze
Description
Item Oil Rubbed Bronze Hospital ND44ATH613
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.