This item is Discontinued.

No Product Image Available

Oil Rubbed Bronze Mortise Lock L9080CEL12L613LH (Discontinued)

  • Mfr # L9080CEL12L613LH
  • Zoro # G2868085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9080CEL12L613LH
Zoro #
G2868085
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Location Type
Commercial
Lockset Function
Storeroom
Style
Left Hand
Finish
Oil Rubbed Bronze
Item
Oil Rubbed Bronze Mortise Lock L9080CEL1

Description

Schlage Commercial L9080CEL12L613LH Storeroom Electrically Locked Mortise Lock Concealed Cylinder C Keyway with 12 Lever and L Escutcheon Left Hand Oil Rubbed Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.