Oil Rubbed Bronze Mortise Lock L917612B613RH
- Mfr # L917612B613RH
- Zoro # G2907443
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Finish
Oil Rubbed Bronze
Features
Right Hand
Strike Type
Mortise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L917612B613RH
- Zoro #
- G2907443
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Item
- Oil Rubbed Bronze Mortise Lock L917612B6
- Location Type
- Commercial
- Finish
- Oil Rubbed Bronze
- Features
- Right Hand
- Strike Type
- Mortise
- Function
- Full Dummy
- Product Type
- Lock
Description
Item Oil Rubbed Bronze Mortise Lock L917612B6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.