
Oil Rubbed Bronze Screws K110020613 (Discontinued)
- Mfr # K110020613
- Zoro # G4360896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K110020613
Zoro #
G4360896
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
0.25 in
Width
0.5 in
Length
0.5 in
Details
Keyway Type
Schlage
Location Type
Commercial
Series
L Series
Finish
Oil Rubbed Bronze
Item
Oil Rubbed Bronze Screws K110020613
Material
Steel
Color
Oil Rubbed Bronze
Description
Item Oil Rubbed Bronze Screws K110020613
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.